
Painted No. 1 3 Light Pendant in Polished Nickel/Soft French Blue by Mark D. Sikes
Mfr # MDS300-PN/FBL
Zoro # G416223830
product price:Â $1,691.00
/ea
Free Shipping & Returns
Key Features
Chain Length
54 in
Width
18.25 in
Lamp Included
No
Number of Lights
3
Series
Painted No. 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS300-PN/FBL
Zoro #
G416223830
UPC #
806134985097
Country of Origin
China
Dimensions
Chain Length
54 in
Width
18.25 in
Height
16 in
Details
Lamp Included
No
Number of Lights
3
Series
Painted No. 1
Voltage
120V
Watts
75 W
Housing Finish
Polished Nickel/Soft French Blue
Lamp Base
E26 Medium Base
Item
Pendant
Bulb Type
A19
Includes
Fixture, Hardware
Material
Brass
Location Rating
UL Damp
Description
Simple, easy, and approachable, the tried-and-true Painted No.1 pendant light is now available in even more beautiful color and finish combinations. The classic hues have a timeless appeal, each giving the curved shade a different feel. This versatile pendant light comes in a 3-light design with an Aged Brass and Soft Studio Green finish or Polished Nickel and Soft French Blue finish. The 4-light design is also available in these finishes, as well as Aged Brass and Darkest Blue; Polished Nickel and Off-White; and Aged Brass and Off-White.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.