
Painted No. 2 16 in. Pendant in Polished Nickel/Soft Crimson by Mark D. Sikes
Mfr # MDS352-PN/CRN
Zoro # G816223928
product price:Â $1,275.00
/ea
Free Shipping & Returns
Key Features
Height
14.75 in
Voltage
120V
Number of Lights
1
Watts
15 W
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS352-PN/CRN
Zoro #
G816223928
UPC #
806134994556
Country of Origin
China
Dimensions
Height
14.75 in
Width
16 in
Chain Length
54 in
Details
Housing Finish
Polished Nickel/Soft Crimson
Voltage
120V
Number of Lights
1
Item
Pendant
Watts
15 W
Lamp Included
No
Bulb Type
T10-9
Material
Steel
Includes
Fixture, Hardware
Series
Painted No. 2
Lamp Base
E26 Medium Base
Location Rating
UL Dry
Description
Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.