
Painted No. 2 16 in.Pendant in Aged Brass/Soft Crimson by Mark D. Sikes
Mfr # MDS352-AGB/CRN
Zoro # G416223892
product price:Â $1,275.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
No
Watts
15 W
Lamp Base
E26 Medium Base
Chain Length
54 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS352-AGB/CRN
Zoro #
G416223892
UPC #
806134985196
Country of Origin
China
Dimensions
Chain Length
54 in
Width
16 in
Height
14.75 in
Details
Lamp Included
No
Watts
15 W
Lamp Base
E26 Medium Base
Item
Pendant
Material
Steel
Bulb Type
T10-9
Housing Finish
Aged Brass/Soft Crimson
Voltage
120V
Series
Painted No. 2
Number of Lights
1
Includes
Fixture, Hardware
Location Rating
UL Dry
Description
Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.