
Painted No. 2 21 in. Pendant in Aged Brass/Soft Crimson by Mark D. Sikes
Mfr # MDS352L-AGB/CRN
Zoro # G616223968
product price:Â $2,037.00
/ea
Free Shipping & Returns
Key Features
Bulb Type
A19
Number of Lights
1
Chain Length
54 in
Material
Steel
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS352L-AGB/CRN
Zoro #
G616223968
UPC #
806134994617
Country of Origin
China
Dimensions
Chain Length
54 in
Height
17.5 in
Width
21 in
Details
Bulb Type
A19
Number of Lights
1
Item
Pendant
Housing Finish
Aged Brass/Soft Crimson
Material
Steel
Includes
Fixture, Hardware
Series
Painted No. 2
Lamp Base
E26 Medium Base
Lamp Included
No
Voltage
120V
Watts
15 W
Location Rating
UL Dry
Description
Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.