
Painted No. 2 Pendant in Aged Brass/Off-White by Mark D. Sikes
Mfr # MDS352L-AGB/OW
Zoro # G616223975
product price: $2,037.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Watts
15 W
Bulb Type
A19
Chain Length
54 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS352L-AGB/OW
Zoro #
G616223975
UPC #
806134994655
Country of Origin
China
Dimensions
Chain Length
54 in
Width
21 in
Height
17.5 in
Details
Material
Steel
Item
Pendant
Watts
15 W
Bulb Type
A19
Includes
Fixture, Hardware
Series
Painted No. 2
Voltage
120V
Lamp Base
E26 Medium Base
Lamp Included
No
Housing Finish
Aged Brass/Off-White
Number of Lights
1
Location Rating
UL Dry
Description
Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.