
Painted No. 2 Pendant in Polished Nickel/Blue Bird by Mark D. Sikes
Mfr # MDS352L-PN/BB
Zoro # G916223903
product price:Â $2,037.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Base
E26 Medium Base
Lamp Included
No
Number of Lights
1
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS352L-PN/BB
Zoro #
G916223903
UPC #
806134994693
Country of Origin
China
Dimensions
Height
17.5 in
Chain Length
54 in
Width
21 in
Details
Voltage
120V
Lamp Base
E26 Medium Base
Lamp Included
No
Item
Pendant
Number of Lights
1
Includes
Fixture, Hardware
Material
Steel
Housing Finish
Polished Nickel/Blue Bird
Watts
15 W
Bulb Type
A19
Series
Painted No. 2
Location Rating
UL Dry
Description
Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.