Painted No. 2 Pendant in Polished Nickel/Darkest Blue by Mark D. Sikes

  • Mfr # MDS352L-PN/DBL

  • Zoro # G716223936


product price:  $2,037.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Lamp Base
E26 Medium Base
Voltage
120V
Material
Steel
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS352L-PN/DBL
Zoro #
G716223936
UPC #
806134994730
Country of Origin
China

Dimensions

Width
21 in
Height
17.5 in
Chain Length
54 in

Details

Lamp Base
E26 Medium Base
Voltage
120V
Material
Steel
Housing Finish
Polished Nickel/Darkest Blue
Watts
15 W
Number of Lights
1
Includes
Fixture, Hardware
Bulb Type
A19
Item
Pendant
Series
Painted No. 2
Lamp Included
No
Location Rating
UL Dry

Description

Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.