Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paladino 4 Light Pendant 15.75 In. Polished Nickel

  • Mfr # 4018-PN

  • Zoro # G415450916


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
22.5 in
Length
15.75 in
Width
15.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4018-PN
Zoro #
G415450916
UPC #
806134895419
Country of Origin
China

Dimensions

Height
22.5 in
Length
15.75 in
Width
15.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Watts
5W
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.