Zoro Homepage

Palermo 1 Light Pendant 19 In. Aged Brass

  • Mfr # 5319-AGB

  • Zoro # G215450567


product price: $1,758.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
22.5 in
Length
19 in
Width
19 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319-AGB
Zoro #
G215450567
UPC #
806134040635
Country of Origin
China

Dimensions

Height
22.5 in
Length
19 in
Width
19 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
20W
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.