Zoro Homepage

Palermo 1 Light Pendant 19 In. Black Nickel

  • Mfr # 5319-BLNK

  • Zoro # G815450660


product price: $1,758.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black Nickel
Height
22.5 in
Length
19 in
Voltage
120V
Finish
Black Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319-BLNK
Zoro #
G815450660
UPC #
806134040642
Country of Origin
China

Dimensions

Height
22.5 in
Length
19 in
Width
19 in

Details

Color
Black Nickel
Voltage
120V
Item
Pendant
Finish
Black Nickel
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
20W
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.