Zoro Homepage

Pali 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 5719-AGB

  • Zoro # G515452957


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5719-AGB
Zoro #
G515452957
UPC #
806134917272
Country of Origin
China

Dimensions

Height
19.25 in
Width
4.75 in
Length
4.75 in
Assembled Depth
2.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
8W
Lamp Included
N
Body Material
Steel/Brass
Shade Color
Aged Brass
Includes
Fixture, Hardware
Bulb Shape
GU10
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting

Description

A modern take on a candelabra chandelier, Pali harnesses clean line symmetry to strike a note of grandeur. Available as a sconce or chandelier in two sizes, it features candle sleeves cast from Aged Brass, capped by natural alabaster. When lit, the alabaster emits a reverential glow that fills the room. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.