Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pali 12 Light Chandelier 28.25 In. Aged Brass

  • Mfr # 5728-AGB

  • Zoro # G615452956


product price: $3,333.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Material
Steel And Brass
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5728-AGB
Zoro #
G615452956
UPC #
806134917296
Country of Origin
China

Dimensions

Height
23 in
Width
28.25 in
Length
28.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Material
Steel And Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
12
Bulb Shape
GU10
Designer
Hudson Valley Lighting

Description

A modern take on a candelabra chandelier, Pali harnesses clean line symmetry to strike a note of grandeur. Available as a sconce or chandelier in two sizes, it features candle sleeves cast from Aged Brass, capped by natural alabaster. When lit, the alabaster emits a reverential glow that fills the room. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.