Pali 20 Light Chandelier 42.25 In. Aged Brass

  • Mfr # 5742-AGB

  • Zoro # G115452753


product price: $5,391.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Voltage
120V
Length
42.25 in
Width
42.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5742-AGB
Zoro #
G115452753
UPC #
806134917319
Country of Origin
China

Dimensions

Length
42.25 in
Width
42.25 in
Height
29.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Material
Steel And Brass
Designer
Hudson Valley Lighting
Socket Count
20
Product Care
Clean with soft, damp cloth
Bulb Shape
GU10
Battery Included
No
Slope Ceiling Compatable
No

Description

A modern take on a candelabra chandelier, Pali harnesses clean line symmetry to strike a note of grandeur. Available as a sconce or chandelier in two sizes, it features candle sleeves cast from Aged Brass, capped by natural alabaster. When lit, the alabaster emits a reverential glow that fills the room. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.