
Palmetto Pendant in Aged Brass by Cortney Bishop
Mfr # CB5851-AGB
Zoro # G616223869
product price: $801.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
15 W
Includes
Fixture, Hardware
Housing Finish
Aged Brass
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB5851-AGB
Zoro #
G616223869
UPC #
806134991371
Country of Origin
India
Dimensions
Width
20 in
Chain Length
54 in
Height
18.5 in
Details
Voltage
120V
Watts
15 W
Includes
Fixture, Hardware
Housing Finish
Aged Brass
Item
Pendant
Material
Steel
Lamp Included
No
Number of Lights
1
Bulb Type
G25
Lamp Base
E26 Medium Base
Series
Palmetto
Location Rating
UL Damp
Description
Textural and bold yet inherently soft, the Palmetto family plays with materiality and scale. The voluminous, parasol-like shade is woven from natural silk with sculptural pleats that become more prominent when illuminated. Available as a pendant in two sizes and a lantern, Palmettos oversized silhouette adds quiet drama to dining spaces, larger bathroom vanities, and cozy banquettes. The floor lamp brings the same depth to lounge spaces, reading nooks, and dens. The Aged Brass metalwork complements the vintage-inspired nature of the design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.