Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paoli 1 Light Pendant 12 In. Polished Nickel

  • Mfr # 4031-PN

  • Zoro # G015450675


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
10 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031-PN
Zoro #
G015450675
UPC #
806134852795
Country of Origin
China

Dimensions

Height
10 in
Length
12 in
Width
12 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Watts
60W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No

Description

Paoli presents a smart riff on the industrial wharf light. Stripping the classic design of all its hallmarks and proceeding with assured minimalism, the result is a soPhilippinesisticated contemporary piece with a surprising sense of proportion and a delightful use of perforation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.