Zoro Homepage

Paoli 1 Light Wall Sconce 12 In. Polished Nickel

  • Mfr # 4030-PN

  • Zoro # G515450854


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
12 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030-PN
Zoro #
G515450854
UPC #
806134852771
Country of Origin
China

Dimensions

Height
15.25 in
Width
12 in
Length
12 in
Assembled Depth
13.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
60W
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base

Description

Paoli presents a smart riff on the industrial wharf light. Stripping the classic design of all its hallmarks and proceeding with assured minimalism, the result is a soPhilippinesisticated contemporary piece with a surprising sense of proportion and a delightful use of perforation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.