Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paramus 8 Light Chandelier 48 In. Aged Brass

  • Mfr # 9148-AGB

  • Zoro # G515452018


product price: $2,094.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Bulb Included
N
Width
48 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9148-AGB
Zoro #
G515452018
UPC #
806134917876
Country of Origin
China

Dimensions

Width
48 in
Height
29.5 in
Length
48 in

Details

Item
Chandelier
Fixture Wattage
8W
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Color
Aged Brass
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
8
Slope Ceiling Compatable
Yes

Description

As either a chandelier or sconce, Paramus takes traditional elements, like arm and shade shape, and updates them by playing with scale. Elongated arms extend upwards to support candle sleeves topped with white linen drum shades. Available as a chandelier in two sizes or as a wall sconce, Paramus comes with the option of an Aged Brass or combination Old Bronze and Aged Brass finish. In its largest chandelier rendition, nine arms are staggered at varying heights to create a standout piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.