Zoro Homepage

Parkchester 1 Light Pendant in Aged Brass Finish

  • Mfr # 9918-AGB

  • Zoro # G122646749


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Finish
Aged Brass
Lamp Base
E26
Lamp Included
No
Shade Material
Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9918-AGB
Zoro #
G122646749
UPC #
806134991319
Country of Origin
Indonesia

Dimensions

Width
18 in
Fixture Dimension
18 in. W x 23 in. H
Height
23 in
Canopy Dimension
4.75 in. W x 0.5 in. H
Assembled Depth
18 in
Hang Type/Length
54 Chain

Details

Dimmable
No
Finish
Aged Brass
Lamp Base
E26
Lamp Included
No
Shade Material
Rattan
Damp/Wet Rating
Damp
Bulb Type
A21
Slope Ceiling Adaptable
Yes
Number of Lights
1
Material
Natural Woven
Color
Aged Brass
Power Source
Hardwired
Canopy Shape
Round
Item
Pendant
Voltage
120 V
Standards
UL Listed; cUL
Watts
25 W

Description

Handcrafted in India, the basket-inspired weave of the Parkchester pendant highlights the special qualities of natural rattan. Adding a note of shine to the construction, an Aged Brass band cinches the fixture at the top, coordinating with the chunky chain suspension. Available in two sizes, Parkchester filters the light to beautiful effect. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.