Parkston 1 Light Rechargeable Table Lamp in Historic Bronze Finish

  • Mfr # L6351-HB

  • Zoro # G922646758


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Lamp Base Dimension
3.5 in. W
Fixture Dimension
8 in. W x 14.25 in. H
Maximum Wattage
5 W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6351-HB
Zoro #
G922646758
UPC #
197292996224
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
3.5 in. W
Fixture Dimension
8 in. W x 14.25 in. H
Height
14.25 in
Width
8 in
Depth
8 in

Details

Slope Ceiling Adaptable
No
Maximum Wattage
5 W
Bulb Included
No
Power Source
Rechargeable
Dimmable
No
Number of Bulbs
1
Location Rating
Damp
Lamp Base Shape
Round
Voltage
100-240 V
Color
Historic Bronze
Item
Rechargeable Table Lamp
Finish
Historic Bronze
Standards
UL Listed; cETL
Material
Steel

Description

Parkston takes a mid-century modern brass design and elevates it with luxury stone. This handsome accent lamp includes a piece of honed nero madera marble with intricate white and brown veining that comes to life in the light. A knurled switch adds texture and design interest to the Heritage Bronze -finished base. Standing 14” tall, Parkston is a dreamy addition to bookshelves, kitchens, or any small space in need of big style. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.