Zoro Homepage

Passaic 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 2318-AGB

  • Zoro # G715451941


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2318-AGB
Zoro #
G715451941
UPC #
806134916596
Country of Origin
China

Dimensions

Height
17.5 in
Width
5.5 in
Assembled Depth
3 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Watts
8W
Shade Color
Aged Brass
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No

Description

A delicate and slender hand-blown piece of Piastra glass is mounted on an Aged Brass stem, creating the focal point of this botanical-inspired sconce. Resembling a leaf, the glass has been crafted with grooves that replicate the natural texture and variation of leaves. Concealing an LED, this sconce gently diffuses light over small areas. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.