Pawley Pendant in Historic Bronze/Soft Sand by Cortney Bishop

  • Mfr # CB8624-HB/SSD

  • Zoro # G716223868


product price: $922.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Base
E26 Medium Base
Series
Pawley
Lamp Included
No
Voltage
120V
Bulb Type
G25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB8624-HB/SSD
Zoro #
G716223868
UPC #
806134957575
Country of Origin
China

Dimensions

Height
13 in
Cord Length
120 in
Width
23.5 in

Details

Lamp Base
E26 Medium Base
Series
Pawley
Lamp Included
No
Voltage
120V
Item
Pendant
Bulb Type
G25
Material
Steel
Housing Finish
Historic Bronze/Soft Sand
Includes
Fixture, Hardware
Watts
15 W
Number of Lights
1
Location Rating
UL Damp

Description

Drawing inspiration from the relaxed style of coastal villages, the Pawley family is carefree yet intentional. The pendant features graceful metalwork with a Historic Bronze finish, including a charming loop below the Soft Sand shade. With an adjustable swivel head, the sconce lets you direct light exactly where needed. Both fixtures in this family are accented by perforated detailing, adding texture and interest to their sleek designs. While the sconce brings personality to bookcases, hallways, or bedside settings, the pendant lends sculptural whimsy to a dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.