Zoro Homepage

Pawling 3 Light Wall Sconce 20 In. Polished Nickel

  • Mfr # 7213-PN

  • Zoro # G915448352


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
20 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213-PN
Zoro #
G915448352
UPC #
806134161255
Country of Origin
China

Dimensions

Height
16.5 in
Width
20 in
Length
20 in
Assembled Depth
6.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
60W
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.