Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paxton 6 Light Linear 48 In. Gold Leaf/Black

  • Mfr # 5748-GL/BK

  • Zoro # G315452836


product price: $1,517.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
13 in
Height
23.25 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748-GL/BK
Zoro #
G315452836
UPC #
806134020699
Country of Origin
China

Dimensions

Length
48 in
Width
13 in
Height
23.25 in

Details

Item
Linear
Includes
Fixture, Hardware
Bulb Included
N
Finish
Gold Leaf/black
Voltage
120V
Watts
60W
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Gold Leaf/black
Slope Ceiling Compatable
No
Material
Steel
Socket Count
6
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Defined, clean hoods rest atop thin, windowless frames to create Paxton's light, airy design. Light both pours through and gorgeously reflects off the gold-leaf interior. With three pendant sizes, a linear fixture and a sconce, Paxton is sure to find a place in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.