Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pearl river 11 in. Flush Mount Aged Brass

  • Mfr # 2308-AGB

  • Zoro # G016051444


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Fixture Shape
E26 Medium Base
Includes
Fixture, Hardware
Lamp Type
A15
Body Material
Steel
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2308-AGB
Zoro #
G016051444
UPC #
806134962579
Country of Origin
Viet Nam

Dimensions

Length
11 in
Width
11 in
Height
7.75 in

Details

Fixture Shape
E26 Medium Base
Includes
Fixture, Hardware
Lamp Type
A15
Body Material
Steel
Color
Aged Brass
Number of Bulbs
1
Item
Flush Mount
Fixture Wattage
10W
Series
Pearl river
Damp/Wet Rating
UL Damp
Finish
Aged Brass
Voltage
120 V
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Natural textures and matte cloud glass soften the modern form of Pearl River. This imaginative semi flush mount features an oblong shade accented by hand-wrapped rattan details. An Aged Brass canopy and fitter add a luxe touch to round out this coastal-inspired fixture, which is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.