Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pearl river 15 in. Flush Mount Aged Brass

  • Mfr # 2310-AGB

  • Zoro # G016051413


product price: $616.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Number of Bulbs
1
Finish
Aged Brass
Fixture Shape
E26 Medium Base
Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-AGB
Zoro #
G016051413
UPC #
806134962593
Country of Origin
Viet Nam

Dimensions

Width
15 in
Length
15 in
Height
10.25 in

Details

Includes
Fixture, Hardware
Number of Bulbs
1
Finish
Aged Brass
Fixture Shape
E26 Medium Base
Fixture Wattage
15W
Voltage
120 V
Series
Pearl river
Item
Flush Mount
Damp/Wet Rating
UL Damp
Body Material
Steel
Lamp Type
A19
Color
Aged Brass
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Natural textures and matte cloud glass soften the modern form of Pearl River. This imaginative semi flush mount features an oblong shade accented by hand-wrapped rattan details. An Aged Brass canopy and fitter add a luxe touch to round out this coastal-inspired fixture, which is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.