Zoro Homepage

Pebble 1 Light Wall Sconce 6 In. Polished Nickel

  • Mfr # 3471-PN

  • Zoro # G415451340


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
6 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3471-PN
Zoro #
G415451340
UPC #
806134898496
Country of Origin
China

Dimensions

Height
15.75 in
Width
6 in
Length
6 in
Assembled Depth
8.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Body Material
Brass
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.