Zoro Homepage

Pebble 2 Light Pendant 13.75 In. Polished Nickel

  • Mfr # 3472-PN

  • Zoro # G715451231


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
29.5 in
Length
13.75 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3472-PN
Zoro #
G715451231
UPC #
806134898403
Country of Origin
China

Dimensions

Height
29.5 in
Length
13.75 in
Width
13.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.