Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pebble 4 Light Chandelier 33.5 In. Polished Nickel

  • Mfr # 3474-PN

  • Zoro # G215451281


product price: $425.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Material
Brass
Width
33.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3474-PN
Zoro #
G215451281
UPC #
806134898373
Country of Origin
China

Dimensions

Width
33.5 in
Height
22 in
Length
33.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Material
Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.