Pembrooke & Ives X Blyford 1 Light Pendant 15.5 In. Aged Brass

  • Mfr # PI1896701S-AGB

  • Zoro # G915451567


product price:  $996.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
3.25 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1896701S-AGB
Zoro #
G915451567
UPC #
806134085070
Country of Origin
China

Dimensions

Height
3.25 in
Length
15.5 in
Width
15.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
20W
Designer
PEMBROOKE & IVES
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED

Description

Blyford's sleek and minimal design has an orbit-like quality that draws the eye around and around. The clear etched glass is accented by streamlined Aged Brass and Black Nickel metalwork, bringing a simple soPhilippinesistication to the ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.