Pembrooke & Ives X Blyford 1 Light Pendant 15.5 In. Black Nickel

  • Mfr # PI1896701S-BLNK

  • Zoro # G215451977


product price:  $357.00
/ea
Free Shipping & Returns

Key Features

Color
Black Nickel
Height
3.25 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1896701S-BLNK
Zoro #
G215451977
UPC #
806134085087
Country of Origin
China

Dimensions

Height
3.25 in
Length
15.5 in
Width
15.5 in

Details

Color
Black Nickel
Voltage
120V
Item
Pendant
Watts
20W
Includes
Fixture, Hardware
Material
Iron
Lamp Included
N
Designer
PEMBROOKE & IVES
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Blyford's sleek and minimal design has an orbit-like quality that draws the eye around and around. The clear etched glass is accented by streamlined Aged Brass and Black Nickel metalwork, bringing a simple soPhilippinesistication to the ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.