Pembrooke & Ives X Blyford 1 Light Pendant 20.75 In. Aged Brass

  • Mfr # PI1896701L-AGB

  • Zoro # G315451068


product price:  $1,288.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
3.75 in
Length
20.75 in
Width
20.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1896701L-AGB
Zoro #
G315451068
UPC #
806134085056
Country of Origin
China

Dimensions

Height
3.75 in
Length
20.75 in
Width
20.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
26W
Material
Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
Integrated LED
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Blyford's sleek and minimal design has an orbit-like quality that draws the eye around and around. The clear etched glass is accented by streamlined Aged Brass and Black Nickel metalwork, bringing a simple soPhilippinesistication to the ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.