Pembrooke & Ives X Blyford 1 Light Pendant 20.75 In. Black Nickel
- Mfr # PI1896701L-BLNK
- Zoro # G315451570
product price:Â
$
462.00
/ea
Free Shipping & Returns
Key Features
Color
Black Nickel
Height
3.75 in
Length
20.75 in
Width
20.75 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PI1896701L-BLNK
- Zoro #
- G315451570
- UPC #
- 806134085063
- Country of Origin
- China
- Color
- Black Nickel
- Voltage
- 120V
- Item
- Pendant
- Includes
- Fixture, Hardware
- Lamp Included
- N
- Material
- Steel
- Watts
- 26W
- Bulb Shape
- Integrated LED
- Product Care
- Clean with soft, damp cloth
- Slope Ceiling Compatable
- Yes
- Socket Count
- 1
- Designer
- PEMBROOKE & IVES
- Battery Included
- No
Dimensions
- Height
- 3.75 in
- Length
- 20.75 in
- Width
- 20.75 in
Description
Blyford's sleek and minimal design has an orbit-like quality that draws the eye around and around. The clear etched glass is accented by streamlined Aged Brass and Black Nickel metalwork, bringing a simple soPhilippinesistication to the ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.