Pembrooke & Ives X Glenmoore 1 Light Pendant 20 In. Aged Brass

  • Mfr # PI1899701-AGB

  • Zoro # G115451923


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
27.5 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1899701-AGB
Zoro #
G115451923
UPC #
806134086770
Country of Origin
China

Dimensions

Height
27.5 in
Length
20 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Designer
PEMBROOKE & IVES
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.