Pembrooke & Ives X Glenmoore 1 Light Pendant 20 In. Aged Brass/Bronze

  • Mfr # PI1899701-AGB/DB

  • Zoro # G215451854


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Distressed Bronze
Height
27.5 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1899701-AGB/DB
Zoro #
G215451854
UPC #
806134086619
Country of Origin
China

Dimensions

Height
27.5 in
Length
20 in
Width
20 in

Details

Color
Aged Brass/Distressed Bronze
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Designer
PEMBROOKE & IVES
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.