Pembrooke & Ives X Glenmoore 1 Light Wall Sconce 7.75 In. Aged Brass

  • Mfr # PI1899101-AGB

  • Zoro # G415451777


product price:  $315.00
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Width
7.75 in
Fixture Voltage
120V
Body Material
Steel
Assembled Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1899101-AGB
Zoro #
G415451777
UPC #
806134086749
Country of Origin
China

Dimensions

Height
19.5 in
Width
7.75 in
Assembled Depth
8.75 in
Length
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Watts
8W
Color
Aged Brass
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth

Description

Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.