Pembrooke & Ives X Glenmoore 12 Light Chandelier 48.5 In. Aged Brass

  • Mfr # PI1899812-AGB

  • Zoro # G315451662


product price:  $1,258.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Voltage
120V
Includes
Fixture, Hardware
Width
48.5 in
Bulb Included
N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PI1899812-AGB
Zoro #
G315451662
UPC #
806134086954
Country of Origin
China

Dimensions

Width
48.5 in
Length
48.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
PEMBROOKE & IVES
Socket Count
12
Product Care
Clean with soft, damp cloth
Tier
2
Slope Ceiling Compatable
Yes

Description

Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.