Chandelier 60W 3-Light Sylvestre Champagne Brass Frosted Glass
- Mfr # 6126900
- Zoro # G708659552
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
A19
Material
Steel/Glass
Style
Transitional
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6126900
- Zoro #
- G708659552
- UPC #
- 024034612695
- Country of Origin
- China
- Fixture Type
- Indoor Chandelier
- Lamp Type
- A19
- Finish
- Champagne Brass
- Material
- Steel/Glass
- Style
- Transitional
- Watts
- 60
- Voltage
- 120V
- Description/Special Features
- Dimmable
- No
- Color
- Champagne Brass
- Lamp Included
- No
- Weight
- 5.67
- Color Designation
- None
Dimensions
- Length
- 14.57
- Diameter
- 18.25"
- Width
- 5.91 in
- Height
- 16.54
Description
The Westinghouse Sylvestre three-light chandelier's sophisticated minimalist design brings beautiful illumination and elegance to your decor. This indoor chandelier features a champagne brass finish and hand-blown frosted cylinder shades. It's ideal for large entryways, dining and living rooms, and rooms with high ceilings. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61269.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.