Pembrooke & Ives X Glenmoore 8 Light Chandelier 48.5 In. Aged Brass

  • Mfr # PI1899808-AGB

  • Zoro # G015451788


product price:  $796.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Color
Aged Brass
Length
48.5 in
Width
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1899808-AGB
Zoro #
G015451788
UPC #
806134086930
Country of Origin
China

Dimensions

Length
48.5 in
Width
48.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Included
N
Tier
1
Product Care
Clean with soft, damp cloth
Socket Count
8
Bulb Shape
E12 Candelabra Base
Designer
PEMBROOKE & IVES
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.