Pembrooke & Ives X Griston 10 Light Linear 53 In. Aged Brass

  • Mfr # PI1892910-AGB

  • Zoro # G715451316


product price: $4,900.00
/ea
Free Shipping & Returns

Key Features

Length
53 in
Width
10.75 in
Height
14 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1892910-AGB
Zoro #
G715451316
UPC #
806134135812
Country of Origin
China

Dimensions

Length
53 in
Width
10.75 in
Height
14 in

Details

Item
Linear
Includes
Fixture, Hardware
Bulb Included
N
Watts
24W
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
PEMBROOKE & IVES
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
10
Material
Steel
Color
Aged Brass
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.