Pembrooke & Ives X Griston 3 Light Wall Sconce 12 In. Aged Brass

  • Mfr # PI1892103-AGB

  • Zoro # G515451349


product price:  $1,011.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
12 in
Fixture Voltage
120V
Body Material
Steel
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1892103-AGB
Zoro #
G515451349
UPC #
806134084981
Country of Origin
China

Dimensions

Height
25.75 in
Width
12 in
Assembled Depth
3.75 in
Length
12 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Aged Brass
Watts
11W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Socket Count
3
Tier
3
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.