Pembrooke & Ives X Griston 5 Light Semi Flush 28 In. Aged Brass

  • Mfr # PI1892605-AGB

  • Zoro # G315451303


product price:  $2,334.00
/ea
Free Shipping & Returns

Key Features

Watts
20W
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1892605-AGB
Zoro #
G315451303
UPC #
806134084998
Country of Origin
China

Dimensions

Length
28 in
Height
11 in
Width
28 in

Details

Item
Semi Flush
Watts
20W
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Slope Ceiling Compatable
Yes
Designer
PEMBROOKE & IVES
Bulb Shape
Integrated LED
Color
Aged Brass
Bulb Included
N
Battery Included
No
Socket Count
5
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.