Pembrooke & Ives X Griston 9 Light Semi Flush 44 In. Aged Brass

  • Mfr # PI1892609-AGB

  • Zoro # G215451328


product price:  $7,353.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
44 in
Includes
Fixture, Hardware
Height
18.25 in
Watts
46W
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1892609-AGB
Zoro #
G215451328
UPC #
806134085001
Country of Origin
China

Dimensions

Width
44 in
Height
18.25 in
Length
44 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
46W
Voltage
120V
Body Material
Steel
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Aged Brass
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth
Bulb Included
N
Socket Count
9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.