Pembrooke & Ives X Litton 1 Light Wall Sconce 21.25 In. Polished Nickel

  • Mfr # PI1898101S-PN

  • Zoro # G715452023


product price:  $864.00
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Fixture Voltage
120V
Body Material
Steel
Watts
19W
Assembled Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1898101S-PN
Zoro #
G715452023
UPC #
806134085124
Country of Origin
China

Dimensions

Width
5.75 in
Assembled Depth
3 in
Length
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
19W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Socket Count
1
Bulb Shape
Integrated LED
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
PEMBROOKE & IVES

Description

Litton layers smooth, clear cast blonchino glass, and glass with a linear metal core for a luxurious design. These stylish sconces can be mounted vertically or horizontally, adding elegance to a fireplace or a touch of glamour in the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.