Pembrooke & Ives X Litton 1 Light Wall Sconce 28 In. Aged Brass

  • Mfr # PI1898101L-AGB

  • Zoro # G615452024


product price:  $1,109.99
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
3 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1898101L-AGB
Zoro #
G615452024
UPC #
806134085094
Country of Origin
China

Dimensions

Width
5.75 in
Assembled Depth
3 in
Length
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
25W
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Color
Aged Brass
Designer
PEMBROOKE & IVES

Description

Litton layers smooth, clear cast blonchino glass, and glass with a linear metal core for a luxurious design. These stylish sconces can be mounted vertically or horizontally, adding elegance to a fireplace or a touch of glamour in the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.