Pembrooke & Ives X Litton 1 Light Wall Sconce 28 In. Polished Nickel

  • Mfr # PI1898101L-PN

  • Zoro # G815451902


product price:  $1,109.00
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Steel
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1898101L-PN
Zoro #
G815451902
UPC #
806134085100
Country of Origin
China

Dimensions

Width
5.75 in
Length
5.75 in
Assembled Depth
3 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Watts
25W
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Battery Included
No
Designer
PEMBROOKE & IVES
Socket Count
1

Description

Litton layers smooth, clear cast blonchino glass, and glass with a linear metal core for a luxurious design. These stylish sconces can be mounted vertically or horizontally, adding elegance to a fireplace or a touch of glamour in the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.