Pembrooke & Ives X Perrin 1 Light Pendant 9.5 In. Aged Brass

  • Mfr # PI1890701-AGB

  • Zoro # G415451395


product price:  $1,160.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
31 in
Length
9.5 in
Width
9.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1890701-AGB
Zoro #
G415451395
UPC #
806134084950
Country of Origin
China

Dimensions

Height
31 in
Length
9.5 in
Width
9.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
12W
Lamp Included
N
Includes
Fixture, Hardware
Material
Iron/Aluminum
Socket Count
1
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Battery Included
No

Description

Jewelry-inspired Perrin dazzles as it dangles. Coming together in a delicate balance, an orb of Aged or Black Brass suspends from rings in a matching metallic finish while holding a pair of opal matte glass globes. This charming design adds elegance to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.