Pembrooke & Ives X Perrin 1 Light Wall Sconce 6 In. Aged Brass

  • Mfr # PI1890101-AGB

  • Zoro # G615451492


product price: $803.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
6 in
Fixture Voltage
120V
Watts
8W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1890101-AGB
Zoro #
G615451492
UPC #
806134084936
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Assembled Depth
7 in
Length
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Lamp Included
N
Body Material
Iron/Aluminum
Includes
Fixture, Hardware
Shade Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Designer
PEMBROOKE & IVES
Battery Included
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Jewelry-inspired Perrin dazzles as it dangles. Coming together in a delicate balance, an orb of Aged or Black Brass suspends from rings in a matching metallic finish while holding a pair of opal matte glass globes. This charming design adds elegance to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.