Pembrooke & Ives X Tring 1 Light Flush Mount 10 In. Polished Nickel

  • Mfr # PI1894501-PN

  • Zoro # G915451109


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Voltage
120V
Height
8.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1894501-PN
Zoro #
G915451109
UPC #
806134086718
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
8.75 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.