Pembrooke & Ives X Tring 13 Light Chandelier 35.25 In. Aged Brass

  • Mfr # PI1894813-AGB

  • Zoro # G715451224


product price:  $3,963.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Height
16 in
Color
Aged Brass
Length
35.25 in
Width
35.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI1894813-AGB
Zoro #
G715451224
UPC #
806134086725
Country of Origin
China

Dimensions

Height
16 in
Length
35.25 in
Width
35.25 in

Details

Item
Chandelier
Fixture Wattage
6W
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Bulb Shape
G9
Designer
PEMBROOKE & IVES
Slope Ceiling Compatable
Yes
Socket Count
13
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.