Pembrooke & Ives X Tring 13 Light Chandelier 35.25 In. Polished Nickel

  • Mfr # PI1894813-PN

  • Zoro # G915451178


product price:  $3,963.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
6W
Voltage
120V
Material
Steel
Color
Polished Nickel
Width
35.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PI1894813-PN
Zoro #
G915451178
UPC #
806134086732
Country of Origin
China

Dimensions

Width
35.25 in
Height
16 in
Length
35.25 in

Details

Item
Chandelier
Fixture Wattage
6W
Voltage
120V
Material
Steel
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
13
Designer
PEMBROOKE & IVES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.